RS50-2-CL
Description
50-2 C/L SC CHAIN CONNECTING LINK ; 50-2 5/8" CHAIN PITCH SPRING CLIP
Part # RS50-2-CL
BDI # 903482
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Connecting Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Standard
Internal Special Features:
No
Number of Strands:
2
RS50-2-OL
Description
50-2 O/L CHAIN OFFSET LINK ; 50-2 CHAIN 5/8" CHAIN PITCH COTTERED
Part # RS50-2-OL
BDI # 1405769
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Offset Link
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602657
D50ATB15H
Description
D50ATB15H ROLLER CHAIN SPROCKET ; 5/8" P 15T HT DOUBLE BORE FOR 1210 BUSH
Part # D50ATB15H
BDI # 607822
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
3.006
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.315
Other Features:
Taper Lock Bushing
Global Part Number GPN:
30353
Pitch Diameter - Millimeter:
76.35
Mounting Method:
Bushed
50-2NP RIV 10FT
Description
50-2NPRB ROLLER CHAIN ; 50-2 ANSI RIVETED 0.625 PITCH 10/BOX
Part # 50-2NP RIV 10FT
BDI # 903281
Features
Roller Width - Inch:
0.375
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Component:
Chain
Roller Diameter - Millimeter:
10.16
Inch - Metric:
Inch
Material:
Nickel Plated Steel
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
Number of Strands:
2
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
4.59
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.923
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568357
Pitch Diameter - Millimeter:
116.59
Mounting Method:
Bushed