D50B14H
Description
D50B14H ROLLER CHAIN SPROCKET ; 5/8" P 14T HT DOUBLE 5/8" MIN PLAIN BORE
Part # D50B14H
BDI # 607836
Features
Chain Pitch - Inch:
0.625
Chain Size:
50-2
Pitch Diameter - Inch:
2.809
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.113
Other Features:
Duplex Type
Global Part Number GPN:
30625
Pitch Diameter - Millimeter:
71.34
Mounting Method:
Rough Bore