PHS 60-1AH15
Description
PHS 60-1AH15 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST
Part # PHS 60-1AH15
BDI # 1292094
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
60A15 X 1-3/4 - 6 .32 HOLES 2-3/16 HC
Description
60A15 1-3/4 - 6 .32 HOLES 2-3/16 HC ; SPROCKET 1-3/4" BORE
Part # 60A15 X 1-3/4 - 6 .32 HOLES 2-3/16 HC
BDI # 23180503
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Finished Bore
60A15H W/203KRR
Description
60A15H W/203KRR SPROCKET ; 3/4IN PITCH 15 TEETH STEEL
Part # 60A15H W/203KRR
BDI # 21445327
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
60A15SS
Description
60A15SS ROLLER CHAIN SPROCKET ; 3/4" P 15T A PLATE
Part # 60A15SS
BDI # 21975316
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Stainless Steel
Outside Diameter - Inch:
3.978
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
3.608
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.978
Global Part Number GPN:
567820
Pitch Diameter - Millimeter:
91.643
Mounting Method:
Rough Bore