RS60-2-OL
Description
60-2 O/L CHAIN OFFSET LINK ; 60-2 CHAIN 3/4" CHAIN PITCH COTTERED
Part # RS60-2-OL
BDI # 1405771
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Offset Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602412
RS60-2-CL
Description
60-2 C/L SC CHAIN CONNECTING LINK ; 60-2 3/4" CHAIN PITCH SPRING CLIP
Part # RS60-2-CL
BDI # 1405770
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Global Part Number GPN:
602306
Chain Series:
Standard
Internal Special Features:
No
60-2SSCL
Description
60-2SSCL CHAIN LINK ; 60-2 ANSI SPRING CLIP 0.75 PITCH
Part # 60-2SSCL
BDI # 21462868
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Connecting Link
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
304 Stainless Steel
Global Part Number GPN:
602480
Chain Series:
Standard
Internal Special Features:
Corrosion Resistant
60H-2 RIV 10FT
Description
60-2H RIV RIVETED CHAIN ; 60 ANSI 0.75" P 2 STRAND CS 10/BOX
Part # 60H-2 RIV 10FT
BDI # 903368
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Chain Series:
Heavy
Internal Special Features:
No
Number of Strands:
2
60H-2 LAMBDA-D RIV 10FT
Description
RS60H-LMD-2-RP ROLLER CHAIN ; 3/4IN PITCH 2 STRAND CARBON STL 10FT/BOX
Part # 60H-2 LAMBDA-D RIV 10FT
BDI # 904687
Features
Roller Width - Inch:
0.5
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Component:
Chain
Roller Diameter - Millimeter:
11.913
Inch - Metric:
Inch
Material:
Carbon Steel
Other Features:
Lambda Series | Maintenance Free
Chain Series:
Heavy
Internal Special Features:
Self Lubricating | Sintered Bushing