Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
7.652
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
8.065
Other Features:
Split Taper Bushing
Global Part Number GPN:
10028
Pitch Diameter - Millimeter:
194.35
Mounting Method:
Bushed
D60B25H
Description
D60B25H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D60B25H
BDI # 607947
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.984
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.387
Other Features:
Duplex Type
Global Part Number GPN:
30672
Pitch Diameter - Millimeter:
151.99
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
6.698
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.106
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568520
Pitch Diameter - Millimeter:
170.14
Mounting Method:
Bushed
D60BTL24H-2517
Description
D60BTL24H-2517 ROLLER CHAIN SPROCKET ; NON RETURNABLE
Part # D60BTL24H-2517
BDI # 252373
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
5.746
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.147
Other Features:
Taper Lock Bushing
Global Part Number GPN:
568079
Pitch Diameter - Millimeter:
145.95
Mounting Method:
Bushed
D60B14H
Description
D60B14H ROLLER CHAIN SPROCKET ; DBL AND TRPL A,B,C-S/B
Part # D60B14H
BDI # 607936
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
3.371
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.736
Other Features:
Duplex Type
Global Part Number GPN:
30661
Pitch Diameter - Millimeter:
85.623
Mounting Method:
Rough Bore