D60R48
Description
D60R48 ROLLER CHAIN SPROCKET ; NON-RETURNABLE SPLIT TAPER
Part # D60R48
BDI # 328827
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
11.468
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.893
Other Features:
Split Taper Bushing
Global Part Number GPN:
10035
Pitch Diameter - Millimeter:
291.287
Mounting Method:
Bushed
D60B52 X 4.463 BLK OX SPCL
Description
D60B52 X 4.463 BLK OX SPCL SPROCKET ; METRIC ROLLERCHAIN SPROCKET 3/4IN PITCH
Part # D60B52 X 4.463 BLK OX SPCL
BDI # 21516157
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Chain Pitch - Millimeter:
19.05
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
12.422
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
12.849
Pitch Diameter - Millimeter:
315.519
Mounting Method:
Finished Bore
D60Q42
Description
D60Q42 ROLLER CHAIN SPROCKET ; 3/4" P 42T DOUBLE BORE FOR Q BUSH
Part # D60Q42
BDI # 607998
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Split Taper Bushing
Global Part Number GPN:
571273
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
10.037
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
10.458
Other Features:
Duplex Type
Global Part Number GPN:
30679
Pitch Diameter - Millimeter:
254.94
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
10.752
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
11.176
Other Features:
Duplex Type
Global Part Number GPN:
30680
Pitch Diameter - Millimeter:
273.09
Mounting Method:
Rough Bore