80BTB20H
Description
80BTB20H ROLLER CHAIN SPROCKET ; 80 20 TEETH 1 ROW HT
Part # 80BTB20H
BDI # 20644997
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed