80C96 REBORED TO 3-1/2
Description
80C96 REBORED TO 3-1/2 SPROCKET ; 96 TEETH 31.15" OUTSIDE DIA
Part # 80C96 REBORED TO 3-1/2
BDI # 21552668
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
24.198
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
24.778
Pitch Diameter - Millimeter:
614.64
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Finished Bore
80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2
Description
80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2 ; CHAIN SPROCKET
Part # 80C96 X 2-15/16 KW 2SS MACH HOD TO 5 1/2
BDI # 24296676
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
30.563
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
31.147
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
776.3
Mounting Method:
Finished Bore
80BS80 4-1/2
Description
80BS80 4-1/2 SPROCKET ; SGL BORED TO SIZE SPROCKET 1IN PITCH
Part # 80BS80 4-1/2
BDI # 21515999
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
25.471
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
26.052
Pitch Diameter - Millimeter:
646.97
Mounting Method:
Finished Bore