D80B14 X 35MM KW A629-017-01-21
Description
D80B14 X 35MM KW A629-017-01-21 SPRKT ; 14T 35MM BORE CHAIN NO.80
Part # D80B14 X 35MM KW A629-017-01-21
BDI # 23724904
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Rough Bore
D80B14H X 2-1/2
Description
D80B14H X 2-1/2 SPROCKET ; 4.981" OD X 2-1/2" LTB X 1" P STEEL
Part # D80B14H X 2-1/2
BDI # 21472798
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
HD80B14F X 1
Description
HD80B14 X 1 RLR CHAIN SPROCKET ; 80 CHAIN 14 TEETH 2 STRD 1IN BORE
Part # HD80B14F X 1
BDI # 21972903
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore
D80B14H X 1-3/4 KW 2SS
Description
D80B14H X 1-3/4 KW 2SS CHAIN SPROCKET
Part # D80B14H X 1-3/4 KW 2SS
BDI # 21988198
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
4.494
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.981
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
114.15
Mounting Method:
Finished Bore