15699 / 1.563X2.623X0.313 CRW1 R
Description
CRSEAL 15699 / 1.563X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 15699 / 1.563X2.623X0.313 CRW1 R
BDI # 1414052
Features
Housing Bore - Millimeter:
66.675
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182565
34X62X10 HMS5 RG
Description
CRSEAL 34X62X10 HMS5 RG SINGLE LIP SEAL
Part # 34X62X10 HMS5 RG
BDI # 1257892
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.339
Shaft Diameter - Millimeter:
34
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607557
45X72X8 HMS5 RG
Description
CRSEAL 45X72X8 HMS5 RG SINGLE LIP SEAL
Part # 45X72X8 HMS5 RG
BDI # 1256844
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608195
4355 / 0.438X0.999X0.375 CRW1 R
Description
CRSEAL 4355 / 0.438X0.999X0.375 CRW1 R ; SGL LIP SEAL
Part # 4355 / 0.438X0.999X0.375 CRW1 R
BDI # 1413944
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186136
21086-2183
Description
21086-2183 HI-PERFORMANCE SEAL ; 76MM ID X 111MM OD X 13MM W
Part # 21086-2183
BDI # 22823559
Features
Housing Bore - Millimeter:
111.125
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch