4355 / 0.438X0.999X0.375 CRW1 R
Description
CRSEAL 4355 / 0.438X0.999X0.375 CRW1 R ; SGL LIP SEAL
Part # 4355 / 0.438X0.999X0.375 CRW1 R
BDI # 1413944
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186136
25X42X7 HMSA10 V
Description
CRSEAL 25X42X7 HMSA10 V RDL SHAFT SEAL ; METRIC OIL RUBBER OD
Part # 25X42X7 HMSA10 V
BDI # 1294614
Features
Housing Bore - Millimeter:
42
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.654
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
25
Inch - Metric:
Metric
11600 / 30X40X7 HMS4 R
Description
CRSEAL 11600 / 30X40X7 HMS4 R
Part # 11600 / 30X40X7 HMS4 R
BDI # 15045655
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
30X47X7 CRW1 R
Description
CRSEAL 30X47X7 CRW1 R SGL LIP SEAL ; 1.181MM SHAFT DIA 47MM HOUSING BORE
Part # 30X47X7 CRW1 R
BDI # 1242486
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
30
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181163
9894 / 1X1.561X0.25 CRW1 R
Description
CRSEAL 9894 / 1X1.561X0.25 CRW1 R SEAL
Part # 9894 / 1X1.561X0.25 CRW1 R
BDI # 1242352
Features
Housing Bore - Millimeter:
39.649
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187597