18817 / 1.875X3X0.313 CRW1 R
Description
CRSEAL 18817 / 1.875X3X0.313 CRW1 R ; SGL LIP SEAL
Part # 18817 / 1.875X3X0.313 CRW1 R
BDI # 1414074
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183406
45X62X8 CRW1 R
Description
CRSEAL 45X62X8 CRW1 R SGL LIP SEAL ; 1.772MM SHAFT DIA 62MM HOUSING BORE
Part # 45X62X8 CRW1 R
BDI # 1414068
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183140
33712 / 3.375X4.376X0.438 CRWHA1 R
Description
CRSEAL 33712/ 3.375X4.376X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 33712 / 3.375X4.376X0.438 CRWHA1 R
BDI # 1244097
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185430
23630 / 2.375X2.997X0.25 HM21 R
Description
CRSEAL 23630 / 2.375X2.997X0.25 HM21 R ; SGL LIP SEAL
Part # 23630 / 2.375X2.997X0.25 HM21 R
BDI # 1247978
Features
Housing Bore - Millimeter:
76.124
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.997
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604963
17283 / 1.75X2.437X0.313 CRW1 R
Description
CRSEAL 17283 / 1.75X2.437X0.313 CRW1 R ; SGL LIP SEAL
Part # 17283 / 1.75X2.437X0.313 CRW1 R
BDI # 1244119
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183022