N 311 ECM/P63

COMPARE

N 311 ECM/P63

Description
N 311 ECM/P63 CYLINDRICAL RLR BRG ; 55MM BORE 120MM OD 29 WID RBEC 3

SKF

Part # N 311 ECM/P63

BDI # 1259147

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 4.724
Bore Profile: Straight
Retainer: Yes

Cage Material: Brass
Separable: Outer Ring - Both Sides
Other Features: 2 Rib Inner Ring | Plain Outer Ring | Cage on Inner Ring OD | High Capacity
Global Part Number GPN: 454869
Number of Rows of Rollers: Single Row

Price Inventory : Available to order
Loading Price
QTY