H4S-SFXT-526

COMPARE

H4S-SFXT-526

Description
H4S-SFXT-526 PILLOW BLOCK HOUSING ; 4-BLT 4-7/16" AND 4-1/2" BORE

DODGE

Part # H4S-SFXT-526

BDI # 243914

Price Inventory : Available to order
Loading Price
QTY
F4B-E-307R

COMPARE

F4B-E-307R

Description
F4B-E-307R; 023114 FLANGED BLK BRG

DODGE

Part # F4B-E-307R

BDI # 240715

Features

Cartridge Pilot Diameter - Inch: 0
Inch - Metric: Inch
Length Thru Bore - Millimeter: 127
Nominal Bolt Circle Diameter Round - Inch: 9.9
Housing Configuration: 1 Piece Solid

Other Features: Double Row | Optional E-Tect Seal | With Set Screw
Global Part Number GPN: 551329
Housing Style: 4 Bolt Square Flange Block
Housing Material: Cast Iron
Mounting Method: Concentric Collar

Price Inventory : Available to order
Loading Price
QTY
PX140 PARA-FLEX ELEMENT

COMPARE

PX140 PARA-FLEX ELEMENT

Description
PX140 PARA-FLEX ELEMENT ; 14.13" OD ELASTOMERIC TYPE RUBBER

DODGE

Part # PX140 PARA-FLEX ELEMENT

BDI # 239580

Features

Component: Element
Width - Millimeter: 100.051
Inch - Metric: Inch
Material: Rubber
Outside Diameter - Inch: 14.13

Outside Diameter - Millimeter: 358.902
Other Features: Components May or May Not Intermix Among Brands | Split
Coupling Type: Elastomeric Coupling
Torque: 27590In-Lbs
Width - Inch: 3.939

Price Inventory : Available to order
Loading Price
QTY