Q1 1 7/8
Description
Q1 1 7/8 SPLIT TAPER BUSHING ; 1-7/8" BORE 2-7/8" OD 2-1/2" LTB
Part # 1079011
BDI # 326519
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
63.5
Length Thru Bore - Inch:
2.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
47.625
Bore - Inch:
1.875
Global Part Number GPN:
17897
Bushing Series:
Q1
Q2 1 1/2
Description
Q2 1 1/2 SPLIT TAPER BUSHING ; 1-1/2" BORE 2-7/8" OD 3-1/2" LTB
Part # 1079268
BDI # 326559
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Global Part Number GPN:
459035
Bushing Series:
Q2
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
2.875
Length Thru Bore - Millimeter:
88.9
Length Thru Bore - Inch:
3.5
Outside Diameter - Millimeter:
73.025
Bore - Millimeter:
38.1
Bore - Inch:
1.5
Other Features:
Keyway on ID and Key on OD | Optional Sintered Steel - Steel - Ductile Iron
Global Part Number GPN:
465054
Bushing Series:
Q2
16289 / 1.625X2.562X0.438 HM18 R
Description
CRSEAL 16289 / 1.625X2.562X0.438 HM18 R ; SGL LIP SEAL
Part # 16289
BDI # 1243528
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case | U-Shaped Shell
Global Part Number GPN:
603635
202NPP9;202NPP9Z17P
Description
202NPP9Z17P DEEP GROOVE BALL BEARING ; 1/2" ID 1-1/2" OD 0.433" WD SR 2 SEAL
Part # 202NPP9Z17P
BDI # 1311874
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove | Radial | Light Duty | Non Removable Seal
Inch - Metric:
Inch
Outside Diameter - Inch:
1.5
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No