6309C3

COMPARE

6309C3

Description
6309C3 DEEP GROOVE BALL BEARING ; 45MM BOREX100MM ODX25MM W 1-ROW

NSK

Part # 6309C3

BDI # 1186793

Features

Enclosure: Open
Outer Race Width - Millimeter: 25
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 3.937

Maximum Capacity / Filling Slot: No
Global Part Number GPN: 5342
Cage Material: Steel
Internal Special Features: No
Snap Ring: No

Price Inventory : In stock
Loading Price
QTY
6408C3

COMPARE

6408C3

Description
6408C3 DEEP GROOVE BALL BEARING ; 40MM BOREX110MM ODX27MM W 1-ROW

NSK

Part # 6408C3

BDI # 17758067

Features

Enclosure: Open
Outer Race Width - Millimeter: 27
Other Features: Deep Groove
Inch - Metric: Metric
Outside Diameter - Inch: 4.331

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C3-Loose
Internal Special Features: No
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY
22320EAW507

COMPARE

22320EAW507

Description
22320EAW507 SPHERICAL ROLLER BEARING ; 100MM BOREX215MM ODX73MM W

NSK

Part # 22320EAW507

BDI # 21734604

Features

Enclosure: Open
Bore Profile: Straight
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 8.465
Other Features: Lubrication Hole and Groove On Outer Ring | Inner Ring and Outer Ring Heat Stabilized to 200 Deg C
Number of Rows of Rollers: Double Row
Mounting Method: Shaft Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Available to order
Loading Price
QTY
NF322W

COMPARE

NF322W

Description
NF322W CYLINDRICAL ROLLER BEARING ; 110MM BOREX240MM ODX50MM W 1-ROW

NSK

Part # NF322W

BDI # 24665657

Features

Profile: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 9.449
Bore Profile: Straight
Retainer: Yes

Cage Material: Steel
Separable: Outer Ring - One Side
Other Features: 2 Rib Inner Ring | 1 Rib Outer Ring | Cage on Inner Ring OD | Standard Capacity | Medium Series
Number of Rows of Rollers: Single Row
Snap Ring: No

Price Inventory : Available to order
Loading Price
QTY