5303 ZZ

COMPARE

5303 ZZ

Description
5303 ZZ ANGULAR CONTACT BEARING ; 17MM BORE 47MM OD 22.2MM WD DR

EBC

Part # 5303 ZZ

BDI # 18151527

Features

Enclosure: 2 Metal Shields
Inch - Metric: Metric
Outside Diameter - Inch: 1.85
Maximum Capacity / Filling Slot: No
Flush Ground: No

Contact Angle: 30 Degree
Global Part Number GPN: 493613
Cage Material: Steel
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Available to order
Loading Price
QTY