HB482CN180TC/10.93A1SI1.250X2.36
Description
H4C18S01093 HELICAL GEAR REDUCER ; IN-LINE HELICAL 12:1 RATIO 160 RPM
Part # HB482CN180TC/10.93A1SI1.250X2.36
BDI # 298769
Features
Mounting Frame:
182TC/184TC
Nominal Max Input Rating:
7.5HP
Nominal Max Output RPM:
175
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Grey Iron with Cast Internal Ribbing | Clamp Collar
Mounting Method:
Base Mounted
Overall Length - Inch:
14.66
Overall Width - Inch:
8.98
928900
Description
928900 AIR/PNEUMATIC BRAKING SYSTEM ; STRAIGHT FB 5/8" BORE
Part # 928900
BDI # 455888
Features
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Starting | Stopping
Inch - Metric:
Inch
Other Features:
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Open Design
Global Part Number GPN:
418191
Housing Style:
Cylindrical
Pressure:
80psi
Mounting Method:
C-Face | Shaft
Torque:
Maximum Static Torque Clutch-415Lb-in | Brake-540Lb-in
F832B-1.5K-B7-M1
Description
F832B-1.5K-B7-M1 HELICAL GEAR SPD REDCR ; NON-RETURNABLE INLINE
Part # F832B-1.5K-B7-M1
BDI # 180407
Features
Mounting Frame:
143TC/145TC
Nominal Max Input Rating:
5HP
Nominal Max Output RPM:
1166.7
Reducer Type:
Inline
Motor Included:
No
Inch - Metric:
Inch
Other Features:
Double Reduction | Klubersynth UH1-6-640 Lubrication
Mounting Method:
Base Mounted
Overall Length - Inch:
9.82
Overall Width - Inch:
6.62
801480
Description
801480 BRAKING CLUTCH ASSEMBLY ; STRAIGHT FB 7/8" BORE
Part # 801480
BDI # 454989
Features
Bore Profile:
Straight | Finished
Activation:
Pneumatic
Motion Type:
Starting | Stopping | Inching | Jogging | Indexing
Inch - Metric:
Inch
Other Features:
Standard Coefficient Clutch Facing | Standard Coefficient Brake Facing | Black Oxide Finish | Enclosed Design | NEMA
Global Part Number GPN:
415239
Housing Style:
Cylindrical
Pressure:
80psi
Mounting Method:
Flange Mounted | Shaft
Torque:
Maximum Static Torque Clutch-290Lb-in | Brake-325Lb-in