Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot | Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.46 - 0.6 Cv Factor | Standard | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Protected
Overall Length - Inch:
4.472
Voltage:
110/50-60 VAC
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Detent | Solenoid - Air Pilot Return
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Metric
Other Features:
0.46 - 0.6 Cv Factor | Standard | Light and Surge Voltage Suppressor | Non Locking Push Manual Override | Dust Protected
Overall Length - Inch:
4.598
Voltage:
110/50-60 VAC