50BTB20H
Description
50BTB20H ROLLER CHAIN SPROCKET ; 50 20 TEETH 1 ROW HT
Part # 50BTB20H
BDI # 20642571
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
3.995
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
4.321
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
101.48
Mounting Method:
Bushed
60BTB20H
Description
60BTB20H ROLLER CHAIN SPROCKET ; 60 20 TEETH 1 ROW HT
Part # 60BTB20H
BDI # 20643777
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
4.794
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.186
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
121.78
Mounting Method:
Bushed
80BTB20H
Description
80BTB20H ROLLER CHAIN SPROCKET ; 80 20 TEETH 1 ROW HT
Part # 80BTB20H
BDI # 20644997
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
6.392
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.914
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
162.357
Mounting Method:
Bushed