Features
Port Type:
3/8" G
Number of Ports/Way:
2 Port | 1 Way
Valve Type:
Flow Control
Actuation:
Knurled Screw
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Front Panel Through Hole Mounting | -20 To 75 Deg C Ambient Temperature
Overall Length - Inch:
2.441
Voltage:
Not Applicable
Features
Enclosure:
Open
Housing Width - Millimeter:
13.5
Material - Ball:
Steel
Material - Liner:
Steel
Material - Outer Member:
Steel
Mounting Thread:
M20 X 1.5
Thread Direction:
Right Hand
Inch - Metric:
Metric
Other Features:
3 Piece | Zinc Plated Outer
Rolling Element:
Spherical Plain Bearing
17X1915Li
Description
NOT AVAILABLE IN N. AMERICA USE 1121289 ; POR 17MM TOP WIDTH
Part # 17X1915Li
BDI # 17011477
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
1984
Belt Style:
V-Belt
Belt Outside Length - Inch:
78
Belt Series:
B | 17X
Belt Width - Inch:
0.625
Features
Inch - Metric:
Metric
Belt Pitch:
5 MM
Belt Series:
5M
Belt Width - Inch:
0.591
Other Features:
Power Grip | Curvilinear Tooth Profile
Belt Width - Millimeter:
15
Belt Pitch Length - Millimeter:
330
Belt Pitch Length - Inch:
12.992
Belt Style:
Synchronous
Tooth Profile:
Standard HTD