Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Offset Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Roller Material:
Carbon Steel
Chain Series:
Standard
Global Part Number GPN:
602853
RF06B-2-CL
Description
RF06B-2CL CHAIN LINK ; 06B-2 0.375MM CHAIN PITCH SPRING CLIP
Part # RF06B-2-CL
BDI # 1405795
Features
Roller Width - Inch:
0.225
Chain Pitch - Inch:
0.375
Chain Size:
06B-2
Component:
Connecting Link
Roller Diameter - Millimeter:
6.35
Inch - Metric:
Metric
Material:
Carbon Steel
Global Part Number GPN:
602539
Chain Series:
Standard
Internal Special Features:
No
Features
Roller Width - Inch:
0.811
Roller Width - Millimeter:
20.6
Roller Surface Profile:
Crowned
Enclosure:
Metal Shielded
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
62
Roller Diameter - Inch:
2.441
Other Features:
Caged
Rolling Element:
Ball Bearing - Double Row
CCF 7/8 SB
Description
CCF 7/8 SB CAM FOLLOWER BEARING ; 7/8" RLR DIA 1/2" RLR WD
Part # CCF 7/8 SB
BDI # 1402428
Features
Roller Width - Inch:
0.5
Thread Size:
3/8-24
Stud Diameter - Inch:
0.375
Stud Diameter - Millimeter:
9.525
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
22.225
Other Features:
Full Complement | Lubri-Disc Seals
Global Part Number GPN:
20644
Features
Roller Width - Inch:
0.551
Roller Width - Millimeter:
14
Roller Surface Profile:
Crowned
Enclosure:
Sealed
Profile:
Yoke Type
Inch - Metric:
Metric
Roller Diameter - Millimeter:
52
Roller Diameter - Inch:
2.047
Other Features:
Caged
Rolling Element:
Ball Bearing