VLR-2-1/2

COMPARE

VLR-2-1/2

Description
VLR-2-1/2 V-GROOVED LOAD RUNNER ; 2-1/2" ROLLER DIA 1-5/16" ROLLER WIDTH

OSBORN LOAD RUNNERS

Part # VLR-2-1/2

BDI # 737370

Features

Roller Width - Inch: 1.313
Thread Size: 3/4-16
Stud Diameter - Inch: 0.75
Stud Diameter - Millimeter: 19.05
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: High Alloy Steel Tread
Global Part Number GPN: 239479

Price Inventory : Available to order
Loading Price
QTY
CFE 2 1/2 S

COMPARE

CFE 2 1/2 S

Description
CFE 2 1/2 S CAM FOLLOWER BEARING ; 1/2-4 INCH

MCGILL

Part # CFE 2 1/2 S

BDI # 344058

Features

Roller Width - Inch: 1.5
Thread Size: 1-14
Stud Diameter - Inch: 1
Stud Diameter - Millimeter: 25.4
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20416

Price Inventory : Available to order
Loading Price
QTY
CCYR 2 1/2 S

COMPARE

CCYR 2 1/2 S

Description
CCYR 2 1/2 S CAM FOLLOWER BEARING ; 3/4" BORE 2-1/2" RLR DIA 1-1/2" RLR WID

MCGILL

Part # CCYR 2 1/2 S

BDI # 344099

Features

Roller Width - Inch: 1.5
Roller Width - Millimeter: 38.1
Roller Surface Profile: Crowned
Enclosure: Sealed
Profile: Yoke Type

Inch - Metric: Inch
Roller Diameter - Millimeter: 63.5
Roller Diameter - Inch: 2.5
Other Features: Full Complement | Black Oxide Coating | Lubri-Disc Seal
Global Part Number GPN: 21217

Price Inventory : Available to order
Loading Price
QTY