BX105-A;X17X2667Li
Description
BX105-A CONTI VX ADVANCE ; 0.66" TOP WD 0.41" THK
Part # BX105-A ; X17X2667Li
BDI # 1402624
Features
Inch - Metric:
Inch | Metric
Number of Bands:
1 Band
Other Features:
Conti VX Advance
Global Part Number GPN:
288206
Belt Width - Millimeter:
17
Belt Outside Length - Millimeter:
2736
Belt Style:
V-Belt Cogged
Belt Outside Length - Inch:
108
Belt Series:
BX | X17X
Belt Width - Inch:
0.625
Features
Thread Size:
M160 X 3
Inch - Metric:
Metric
Outside Diameter - Inch:
8.268
Outside Diameter - Millimeter:
210
Nominal Thickness - Inch:
0.984
Nominal Thickness - Millimeter:
25
Features
Enclosure:
2 Seals
Profile:
Closed
Inch - Metric:
Metric
Outside Diameter - Inch:
1.024
Outside Diameter - Millimeter:
26
Length - Millimeter:
36
Length - Inch:
1.417
Self Aligning:
Yes
Housing Material:
Steel
Linear Bushing Type:
Round Bore | Ball
CFH 1/2 S
Description
CFH 1/2 S CAM FOLLOWER BEARING ; 1/2" RLR DIA 3/8" RLR WD
Part # CFH 1/2 S
BDI # 1402472
Features
Roller Width - Inch:
0.375
Thread Size:
1/4-28
Stud Diameter - Inch:
0.25
Stud Diameter - Millimeter:
6.35
Enclosure:
Sealed
Profile:
Stud Type
Inch - Metric:
Inch
Roller Diameter - Millimeter:
12.7
Other Features:
Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN:
22516
Features
Inch - Metric:
Inch
Belt Pitch:
1/5 Inch
Belt Series:
XL
Other Features:
Power Grip
Global Part Number GPN:
375896
Belt Width - Millimeter:
9.525
Belt Pitch Length - Millimeter:
203.2
Belt Pitch Length - Inch:
8
Belt Style:
Synchronous
Tooth Profile:
Standard Timing