50BS45 1 15/16
Description
50BS45 1 15/16 ROLLER CHAIN SPROCKET ; 5/8" P 45T 1-15/16" BORE
Part # 50BS45 1 15/16
BDI # 621696
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Global Part Number GPN:
35307
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
50BS45 1 7/16
Description
50BS45 1 7/16 ROLLER CHAIN SPROCKET ; 5/8" P 45T 1-7/16" BORE
Part # 50BS45 1 7/16
BDI # 621700
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Pitch Diameter - Inch:
8.96
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.313
Other Features:
With 2 Set Screw
Global Part Number GPN:
34547
Pitch Diameter - Millimeter:
227.58
Mounting Method:
Finished Bore
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
9.843
Outside Diameter - Millimeter:
250
Bore - Millimeter:
180
Bore - Inch:
7.087
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
32936
R35 RIGID F TL 3535
Description
R35 RIGID F TL 3535 COUPLING HUB ; 9-3/4" OD RIGID COUPLING SHAFT
Part # R35 RIGID F TL 3535
BDI # 238212
Features
Bore Profile:
Bushed
Component:
Hub
Flange Type:
Female
Inch - Metric:
Inch
Outside Diameter - Inch:
9.75
Length Thru Bore - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Jack Screw
Mounting Method:
Compression Mount
Coupling Type:
Rigid Coupling
Torque:
50500In-Lbs