35B30
Description
35B30 ROLLER CHAIN SPROCKET ; 3/8" P 30T 1/2" MIN PLAIN BORE
Part # 35B30
BDI # 618940
Features
Chain Pitch - Inch:
0.375
Chain Size:
35
Chain Pitch - Millimeter:
9.525
Pitch Diameter - Inch:
3.588
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.793
Global Part Number GPN:
36121
Pitch Diameter - Millimeter:
91.135
Mounting Method:
Rough Bore
50A30
Description
50A30 ROLLER CHAIN SPROCKET ; 5/8" P 30T 21/32" MIN PLAIN BORE A PLATE
Part # 50A30
BDI # 621170
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
6.321
Global Part Number GPN:
31732
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Rough Bore
Features
Gear Style:
Spur Gear
Pitch Diameter - Inch:
3
Inch - Metric:
Inch
Material:
Steel
Face Width - Millimeter:
25.4
Face Width - Inch:
1
Pitch:
10 DP
Other Features:
Plain Style | Type B | Minimum Bore 3/4
Global Part Number GPN:
671671
Pressure Angle:
14.5