Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
49.2
Nominal Bolt Circle Diameter Round - Inch:
5.7
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Wide Inner Race | Open End | Has Flinger | Y Bearing
Global Part Number GPN:
555086
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
144
NSTU-SCEZ-100-SHCR
Description
NSTU-SCEZ-100-SHCR TAKE-UP BALL BRG
Part # NSTU-SCEZ-100-SHCR
BDI # 262226
Features
Inch - Metric:
Inch
Slot to Slot Distance - Inch:
2.605
Housing Material:
Stainless Steel
Mounting Method:
Set Screw
Slot Width - Inch:
0.265
Slot to Slot Distance - Millimeter:
66.17
Slot Width - Millimeter:
6.73
Other Features:
Single Row | Normal Duty | Wide Inner Race | Narrow Slot | Corrosion Resistant | 2.635" Maximum Slot to Slot Distance
Housing Style:
Unit Only
Rolling Element:
Ball Bearing
RCJY50-XL-N
Description
RCJY50-XL-N X-LIFE FLANGED HSG UNIT ; NON-RETURNABLE
Part # RCJY50-XL-N
BDI # 18317818
Features
Inch - Metric:
Metric
Length Thru Bore - Millimeter:
51.6
Nominal Bolt Circle Diameter Round - Inch:
6.2
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | With Grub Screw
Global Part Number GPN:
240671
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
157
UCF214-212D1
Description
UCF214-212D1 FLANGE BLOCK BEARING ; CAST IRON
Part # UCF214-212D1
BDI # 1232573
Features
Inch - Metric:
Inch
Length Thru Bore - Millimeter:
74.6
Nominal Bolt Circle Diameter Round - Inch:
8.5
Housing Configuration:
1 Piece Solid
Other Features:
Single Row | Light Duty
Global Part Number GPN:
552669
Housing Style:
4 Bolt Square Flange Block
Housing Material:
Cast Iron
Mounting Method:
Set Screw
Nominal Bolt Circle Diameter Round - Millimeter:
215
Features
Inner Race Profile:
Wide Inner Ring
Snap Ring:
No
Outer Race Width - Millimeter:
18
Other Features:
Single Row | Standard Duty | Has Flinger
Inch - Metric:
Inch
Outside Diameter - Inch:
2.441
Length Thru Bore - Millimeter:
38.1
Outer Race Profile:
Spherical
Global Part Number GPN:
23734
Mounting Method:
Set Screw