Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
5
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Rolling Element:
Ball Bearing
R20ZZ
Description
R20ZZ DEEP GROOVE BALL BRG ; 1-1/4" BORE 2-1/4" OD 1/2" WD SR
Part # R20ZZ
BDI # 1403165
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
12.7
Inch - Metric:
Inch
Outside Diameter - Inch:
2.25
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4294
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
Features
Enclosure:
Open
Outer Race Width - Millimeter:
23
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.543
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2654
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
RFN 7012 50/80 SST
Description
RFN7012 50X80 LOCKING ASSEMBLY ; 50MM ID X 80MM OD X 33.5MM LG
Part # RFN 7012 50/80 SST
BDI # 21474083
Features
Component:
Keyless Screw Locking Assembly
Series:
RFN 7012
Inch - Metric:
Metric
Material:
Steel
Outside Diameter - Inch:
3.15
Outside Diameter - Millimeter:
80
Bore - Millimeter:
50
Bore - Inch:
1.969
Length - Millimeter:
24.003
Length - Inch:
0.945
Features
Profile:
Complete with Outer and Inner Ring
Inch - Metric:
Metric
Outside Diameter - Inch:
3.15
Bore Profile:
Straight
Retainer:
Yes
Cage Material:
Polymer
Separable:
Inner Ring - One Side
Other Features:
1 Rib Inner Ring | 2 Rib Outer Ring | Cage on Outer Ring ID | High Capacity
Global Part Number GPN:
455018
Number of Rows of Rollers:
Single Row