Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
3211 A-2RS1
Description
3211 A-2RS1 ANG CONTACT BALL BRG ; 55MMX100MMX33.3MM DR 2 SEALS
Part # 3211 A-2RS1
BDI # 1250383
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
3.937
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)
B71906-C-2RSD-T-P4S-UM
Description
B71906-C-2RSD-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B71906-C-2RSD-T-P4S-UM
BDI # 21490097
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HSS7008-E-T-P4S-UL
Description
HSS7008-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS7008-E-T-P4S-UL
BDI # 17013042
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
ZKLN3062-2RS-XL
Description
ZKLN3062-2RS-XL X-LIFE BALL BRG ; ANG CONTACT
Part # ZKLN3062-2RS-XL
BDI # 1412275
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
60 Degree
Other Features:
With Fixing Holes
Cage Material:
Polyamide
Snap Ring:
No
Number of Bearings:
1 (Single)