40TAC72BSUC10PN7B
Description
40TAC72BSUC10PN7B BALL BEARING ; 40MM BORE 72MM OD 15MM WD
Part # 40TAC72BSUC10PN7B
BDI # 1185769
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Flush Ground:
Yes
Contact Angle:
60 Degree
Other Features:
Single Row | Angular Contact Thrust Bearing | Ball Screw Support | High Capacity | Bore and OD are Exclusive All Others are ISO 4
Cage Material:
Polyamide
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring
B7016-EDLR-T-P4S-UL
Description
B7016-EDLR-T-P4S-UL SPINDLE BEARING ; NON RETURNABLE 80MM X 125MM X 22MM
Part # B7016-EDLR-T-P4S-UL
BDI # 24858704
Features
Enclosure:
Open
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
4.921
Flush Ground:
No
Contact Angle:
25 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
B71906-C-2RSD-T-P4S-UM
Description
B71906-C-2RSD-T-P4S-UM SPINDLE BEARING ; NON-RETURNABLE
Part # B71906-C-2RSD-T-P4S-UM
BDI # 21490097
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Flush Ground:
No
Contact Angle:
15 Degree
Other Features:
Angular Contact | Spindle Bearing
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Outer Ring
HSS7008-E-T-P4S-UL
Description
HSS7008-E-T-P4S-UL SPINDLE BEARING ; NON-RETURNABLE
Part # HSS7008-E-T-P4S-UL
BDI # 17013042
Features
Enclosure:
2 Seals
Material - Ball:
Steel
Inch - Metric:
Metric
Outside Diameter - Inch:
2.677
Flush Ground:
Yes
Contact Angle:
25 Degree
Other Features:
Single Row | Angular Contact | Spindle Bearing | High Speed Ball
Cage Material:
Phenolic
Number of Bearings:
1 (Single)
Raceway Style:
1 Rib Inner Ring and Outer Ring