3212 A-2RS1/C3
Description
3212 A-2RS1/C3 ANG CONTACT BALL BRG ; 60MM BORE 110MM OD 36.5MM WD DR 2 SEALS
Part # 3212 A-2RS1/C3
BDI # 1250392
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Other Features:
NBR Contact Seal
Cage Material:
Steel
Snap Ring:
No
Number of Bearings:
1 (Single)