4 5V 2360 F
Description
4 5V 2360 F V-BELT SHEAVE ; 4 GROOVE 23.6" OD BUSHED 5V BELT
Part # 4 5V 2360 F
BDI # 619329
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
23.6
Outside Diameter - Millimeter:
599.44
Other Features:
QD Bushing | Arm Style | Bore Size 4 has No Keyway
Global Part Number GPN:
581288
Mounting Method:
Bushed
Belt Series:
5V
Bushing Size:
F
Number of Grooves:
4
2 3V 1900 SK
Description
2 3V 1900 SK V-BELT SHEAVE ; 2 GROOVES 19" OD BUSHED
Part # 2 3V 1900 SK
BDI # 616522
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
19
Outside Diameter - Millimeter:
482.6
Other Features:
QD Bushing | Arm Style | Bore Size 2-9/16 and 2-5/8 has No Keyway
Global Part Number GPN:
580542
Mounting Method:
Bushed
Belt Series:
3V
Bushing Size:
SK
Number of Grooves:
2
Features
Chain Pitch - Inch:
0.75
Chain Size:
60-2
Pitch Diameter - Inch:
22.922
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
23.36
Other Features:
Split Taper Bushing
Global Part Number GPN:
571283
Pitch Diameter - Millimeter:
582.23
Mounting Method:
Bushed
80Q48
Description
80Q48 ROLLER CHAIN SPROCKET ; 80 CHAIN 48 TEETH B-HUB ONE SIDE
Part # 80Q48
BDI # 312256
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
15.29
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
15.857
Other Features:
Split Taper Bushing
Global Part Number GPN:
9881
Pitch Diameter - Millimeter:
388.36
Mounting Method:
Bushed
10 8V 1800 M
Description
10 8V 1800 M V-BELT SHEAVE ; HI-CAP 10 GRV 3V
Part # 10 8V 1800 M
BDI # 613801
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
18
Outside Diameter - Millimeter:
457.2
Other Features:
QD Bushing | Web Style
Global Part Number GPN:
581107
Mounting Method:
Bushed
Belt Series:
8V
Bushing Size:
M
Number of Grooves:
10