VEFWDM3546T
Description
VEFWDM3546T WASHDOWN DUTY AC MOTOR ; 1HP 1760RPM 3PH 60HZ
Part # VEFWDM3546T
BDI # 130845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.28
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face
CEM3546T
Description
CEM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 60HZ 143TC 3520M TEFC F1
Part # CEM3546T
BDI # 125765
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted
VEUHM3546T
Description
VEUHM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 143TC 3519M
Part # VEUHM3546T
BDI # 130930
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face