ECP4104T
Description
ECP4104T SEVER DUTY AC MOTOR ; 30HP 286T FRM 1800RPM 230/460VAC
Part # ECP4104T
BDI # 126660
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
EM4104T
Description
EM4104T GENERAL PURPOSE AC MOTOR ; 30HP 1760RPM 3PH 60HZ 286T 1056M TEFC F1
Part # EM4104T
BDI # 127409
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
CECP4104T
Description
CECP4104T GENERAL PURPOSE AC MOTOR ; 30HP 286TC FRM 1800RPM 230/460VAC
Part # CECP4104T
BDI # 125685
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted