ECP4115T

COMPARE

ECP4115T

Description
ECP4115T SEVER DUTY AC MOTOR ; 50HP 326T FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # ECP4115T

BDI # 126680

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Severe Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
EM4115T

COMPARE

EM4115T

Description
EM4115T GENERAL PURPOSE AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEFC F1

BALDOR-RELIANCE

Part # EM4115T

BDI # 127433

Features

Enclosure: TEFC
Shaft Diameter - Inch: 2.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 53.975

Base to Center of Shaft - Millimeter: 203.2
Inch - Metric: Inch
Horse Power: 50HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY