ECP84400T-4
Description
ECP84400T-4 SEVERE DUTY AC MOTOR ; 100HP 1785RPM 3PH 60HZ 405T TEFC FOOT
Part # ECP84400T-4
BDI # 126845
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4400T-4
Description
ECP4400T-4 SEVER DUTY AC MOTOR ; 100HP 1800 RPM 3PH 405T TEFC
Part # ECP4400T-4
BDI # 126699
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
73.025
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4409T-4
Description
ECP4409T-4 SEVER DUTY AC MOTOR ; 100HP 1190RPM 3PH 60HZ 444T A44064M TEFC
Part # ECP4409T-4
BDI # 126705
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
3.375
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
85.725
Base to Center of Shaft - Millimeter:
279.4
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
ECP4402T-4
Description
ECP4402T-4 SEVER DUTY AC MOTOR ; 100HP 3565RPM 3PH 60HZ 405TS A40060M TEF
Part # ECP4402T-4
BDI # 126703
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
254
Inch - Metric:
Inch
Horse Power:
100HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted