M3543T
Description
M3543T GENERAL PURPOSE AC MOTOR ; 3/4HP 143T FRM 1200RPM 208-230/460VAC
Part # M3543T
BDI # 129569
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.41
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
EM4103T
Description
EM4103T GENERAL PURPOSE AC MOTOR ; 25HP 1775RPM 3PH 60HZ 284T 1054M TEFC F1
Part # EM4103T
BDI # 127404
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
25HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
EM4104T
Description
EM4104T GENERAL PURPOSE AC MOTOR ; 30HP 1760RPM 3PH 60HZ 286T 1056M TEFC F1
Part # EM4104T
BDI # 127409
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
M3531
Description
M3531 GENERAL PURPOSE AC MOTOR ; 1/4HP 1200 RPM 3PH 56 TEFC
Part # M3531
BDI # 129546
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
EM3714T
Description
EM3714T GENERAL PURPOSE AC MOTOR ; 10HP 1770RPM 3PH 60HZ 215T 3752M TEFC F1
Part # EM3714T
BDI # 127387
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted