NS5700-24T 1-1/2IN KWSS
Description
NS5700-24T 1-1/2IN KWSS SPROCKET ; 614-59-11 MOLDED SPLIT NON RETURNABLE
Part # NS5700-24T 1-1/2IN KWSS
BDI # 19435131
Features
Bore Profile:
Round
Pitch Diameter - Inch:
5.796
Pitch - Millimeter:
38.1
Inch - Metric:
Inch
Material:
Thermoplastic
Outside Diameter - Inch:
5.81
Outside Diameter - Millimeter:
147.574
Pitch Diameter - Millimeter:
147.218
Modular - Flat Top Size:
4705 | 4706 | 4707 | 5705 | 5706
Mounting Method:
Finished Bore