NA24776SW-90016
Description
NA24776SW-90016 TAPERED ROLLER BRG ASSY ; DOUBLE CUP 1-1/2" BORE 4-1/4" OD
Part # NA24776SW-90016
BDI # 1367262
Features
Component:
Assembly
Inch - Metric:
Inch
Outside Diameter - Inch:
4.25
Outside Diameter - Millimeter:
107.95
Bore - Millimeter:
38.1
Other Features:
2 Single Cone | 1 Double Cup | Non-Adjustable Bearing | With Keyway or Slot
Global Part Number GPN:
654677
Assembly Components:
NA24776-SW (2) | K78175 (1) | T70123 (2)
Basic Number:
NA24776
Precision Class:
Standard
Features
Component:
Assembly
Inch - Metric:
Metric
Outside Diameter - Inch:
4.331
Outside Diameter - Millimeter:
110
Bore - Millimeter:
60
Bore - Inch:
2.362
Other Features:
1 Single Cone | 1 Single Cup | Pressed Steel Cage
Precision Class:
Standard
Basic Number:
30212
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
9
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.654
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2186
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No
E2 ELEMENT OMEGA 7300005
Description
E2 ELEMENT OMEGA 7300005 ; 7300005 NON RETURNABLE
Part # E2 ELEMENT OMEGA 7300005
BDI # 18143283
Features
Component:
Element
Width - Millimeter:
129.261
Inch - Metric:
Inch
Material:
Polyurethane
Outside Diameter - Inch:
3.5
Outside Diameter - Millimeter:
88.9
Other Features:
Components May or May Not Intermix Among Brands | Material Flexing | Maximum Shaft Distance 1.9
Coupling Type:
Elastomeric Coupling
Torque:
190In-Lbs
Width - Inch:
5.089
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
5
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.512
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No