80BTB22H
Description
80BTB22H ROLLER CHAIN SPROCKET ; ANSI 80 TYPE B 22 TEETH TAPER LOCK
Part # 80BTB22H
BDI # 20645055
Features
Chain Pitch - Inch:
1
Chain Size:
80
Chain Pitch - Millimeter:
25.4
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Bushed
D80B22H
Description
D80B22H ROLLER CHAIN SPROCKET ; 1" P 22T HT DOUBLE 1" MIN PLAIN BORE
Part # D80B22H
BDI # 608113
Features
Chain Pitch - Inch:
1
Chain Size:
80-2
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
Duplex Type
Global Part Number GPN:
30695
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Rough Bore
80BS22 1 3/4
Description
80BS22 1 3/4 ROLLER CHAIN SPROCKET ; 1-3/4" FINISHED BORE 80 CHAIN 22T 1 ROW
Part # 80BS22 1 3/4
BDI # 624711
Features
Chain Pitch - Inch:
1
Chain Size:
80
Pitch Diameter - Inch:
7.027
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.555
Other Features:
With 2 Set Screw
Global Part Number GPN:
35232
Pitch Diameter - Millimeter:
178.48
Mounting Method:
Finished Bore
40BTB22H
Description
40BTB22H ROLLER CHAIN SPROCKET ; 40 22 TEETH 1 ROW HT
Part # 40BTB22H
BDI # 20641567
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
3.513
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
3.778
Other Features:
Taper Lock Bushing
Pitch Diameter - Millimeter:
89.24
Mounting Method:
Bushed
60B22-1
Description
60B22-1 ROLLER CHAIN SPROCKET ; NON RETURNABLE STEEL
Part # 60B22-1
BDI # 164713
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
5.27
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.666
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
133.86
Mounting Method:
Finished Bore