CRSB-26

COMPARE

CRSB-26

Description
CRSB-26 STUD TRACK ROLLER

KOYO

Part # CRSB-26

BDI # 1086271

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Roller Diameter - Inch: 1.625
Other Features: Full Complement

Price Inventory : Available to order
Loading Price
QTY
CF 1 5/8 S

COMPARE

CF 1 5/8 S

Description
CF 1 5/8 S CAM FOLLOWER BEARING ; 1-5/8" RLR DIA 7/8" RLR WD

MCGILL

Part # CF 1 5/8 S

BDI # 343953

Features

Roller Width - Inch: 0.875
Thread Size: 5/8-18
Stud Diameter - Inch: 0.625
Stud Diameter - Millimeter: 15.875
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Inch
Roller Diameter - Millimeter: 41.275
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20727

Price Inventory : Available to order
Loading Price
QTY