29872 / 3X3.751X0.438 CRWHA1 R
Description
CRSEAL 29872 / 3X3.751X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 29872 / 3X3.751X0.438 CRWHA1 R
BDI # 1414146
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185013
Features
Housing Bore - Millimeter:
111.15
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
4.376
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199388
95X125X12-R2LS32-S
Description
95X125X12-R2LS32-S OIL SEAL ; 2 NITRILE SEALING LIPS SPRING LOADED
Part # 95X125X12-R2LS32-S
BDI # 21524357
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small Bore
85X105X12 HMS5 RG
Description
CRSEAL 85X105X12 HMS5 RG SINGLE LIP SEAL ; 3.346MM SHAFT DIA 105MM HOUSING BORE
Part # 85X105X12 HMS5 RG
BDI # 1258056
Features
Housing Bore - Millimeter:
105
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.134
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.346
Shaft Diameter - Millimeter:
85
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
609044
Features
Housing Bore - Millimeter:
127
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
General Purpose | Cover Plate Required
Global Part Number GPN:
189071