39930 / 4X4.999X0.438 CRWHA1 P
Description
CRSEAL 39930 / 4X4.999X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 39930 / 4X4.999X0.438 CRWHA1 P
BDI # 1251968
Features
Housing Bore - Millimeter:
126.975
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.999
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185930
31173 / 3.125X4.125X0.438 CRWHA1 P
Description
CRSEAL 31173/ 3.125X4.125X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 31173 / 3.125X4.125X0.438 CRWHA1 P
BDI # 1250016
Features
Housing Bore - Millimeter:
104.775
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.125
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.125
Shaft Diameter - Millimeter:
79.375
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185171
33628 / 3.375X3.948X0.375 HMSA7 P
Description
CRSEAL 33628 / 3.375X3.948X0.375 HMSA7 P ; DBL LIP SEAL
Part # 33628 / 3.375X3.948X0.375 HMSA7 P
BDI # 1251097
Features
Housing Bore - Millimeter:
100.279
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.948
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
3.375
Shaft Diameter - Millimeter:
85.725
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
185418
70X90X10 CRWHA1 P
Description
CRSEAL 70X90X10 CRWHA1 P DBL LIP SEAL ; 2.756MM SHAFT DIA 90MM HOUSING BORE
Part # 70X90X10 CRWHA1 P
BDI # 1264644
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184795