29870 / 3X3.751X0.375 CRWA1 V
Description
CRSEAL 29870 / 3X3.751X0.375 CRWA1 V ; DBL LIP SEAL
Part # 29870 / 3X3.751X0.375 CRWA1 V
BDI # 1414424
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185011
29868 / 3X3.751X0.375 CRW1 V
Description
CRSEAL 29868 / 3X3.751X0.375 CRW1 V ; SGL LIP SEAL
Part # 29868 / 3X3.751X0.375 CRW1 V
BDI # 1414145
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
3
Shaft Diameter - Millimeter:
76.2
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185010
70X100X10 HMS5 V
Description
CRSEAL 70X100X10 HMS5 V SGL LIP SEAL ; 2.756MM SHAFT DIA 100MM HOUSING BORE
Part # 70X100X10 HMS5 V
BDI # 1257563
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.756
Shaft Diameter - Millimeter:
70
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608831
75X95X10 HMS5 V
Description
CRSEAL 75X95X10 HMS5 V SGL LIP SEAL ; 2.953MM SHAFT DIA 95MM HOUSING BORE
Part # 75X95X10 HMS5 V
BDI # 1257552
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608934
78X100X10VTF-BX
Description
78X100X10VTF-BX LIP SHAFT SEAL ; VITON DBL SPRINGENCASED
Part # 78X100X10VTF-BX
BDI # 900578
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
3.071
Shaft Diameter - Millimeter:
78
Inch - Metric:
Metric
Global Part Number GPN:
643076