48768 / 4.875X6.25X0.5 CRWHA1 R
Description
CRSEAL 48768 / 4.875X6.25X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 48768 / 4.875X6.25X0.5 CRWHA1 R
BDI # 1253128
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603823
48769 / 4.875X6.25X0.5 CRWH1 R
Description
CRSEAL 48769 / 4.875X6.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 48769 / 4.875X6.25X0.5 CRWH1 R
BDI # 1244474
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186333
120X150X12 CRW1 R
Description
CRSEAL 120X150X12 CRW1 R SGL LIP SEAL ; 4.724MM SHAFT DIA 150MM HOUSING BORE
Part # 120X150X12 CRW1 R
BDI # 1244440
Features
Housing Bore - Millimeter:
150
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.906
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.724
Shaft Diameter - Millimeter:
120
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186274
47583 / 4.75X6.25X0.5 CRWH1 R
Description
CRSEAL 47583 / 4.75X6.25X0.5 CRWH1 R ; SGL LIP SEAL
Part # 47583 / 4.75X6.25X0.5 CRWH1 R
BDI # 1244455
Features
Housing Bore - Millimeter:
158.75
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.75
Shaft Diameter - Millimeter:
120.65
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186299
48693 / 4.875X6.001X0.5 CRWH1 R
Description
CRSEAL 48693 / 4.875X6.001X0.5 CRWH1 R ; SGL LIP SEAL
Part # 48693 / 4.875X6.001X0.5 CRWH1 R
BDI # 1414190
Features
Housing Bore - Millimeter:
152.425
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.001
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.875
Shaft Diameter - Millimeter:
123.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186331