207PPG
Description
207PPG DEEP GROOVE BALL BEARING ; 35MM ID 72MM OD 17MM WD
Part # 207PPG
BDI # 1312141
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
17
Other Features:
Deep Groove | Radial | Light Duty | Removable Seal
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1320
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
204KDDG
Description
204KDDG DEEP GROOVE BALL BEARING ; 20MM ID 47MM OD 14MM WD
Part # 204KDDG
BDI # 1311963
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove | Conrad | Light Duty
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
1280
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6206NRC3
Description
6206NRC3 BALL BEARING ; 30MM BORE 62MM OD 16MM WD SR OPEN
Part # 6206NRC3
BDI # 551966
Features
Enclosure:
Open
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6012-2RSNR C/3
Description
6012-2RSNR C/3 DEEP GROOVE BALL BEARING ; 60MM BORE 95MM OD 18MM WD SR 2 SEALS
Part # 6012-2RSNR C/3
BDI # 218008
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
18
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.74
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6204 2ZNRJEM
Description
6204 2ZNRJEM DEEP GROOVE BALL BRG ; 20MM BORE 47MM OD 14MM WD SHLD ON 2-SIDE
Part # 6204 2ZNRJEM
BDI # 21987997
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
14
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.85
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes