MCF 22 SX

COMPARE

MCF 22 SX

Description
MCF 22 SX CAM FOLLOWER BEARING

MCGILL

Part # MCF 22 SX

BDI # 344728

Features

Roller Width - Inch: 0.472
Thread Size: M10 X 1
Stud Diameter - Inch: 0.394
Stud Diameter - Millimeter: 10
Enclosure: Sealed

Profile: Stud Type
Inch - Metric: Metric
Roller Diameter - Millimeter: 22
Other Features: Full Complement | Screwdriver Slot | Lubri-Disc Seals
Global Part Number GPN: 20917

Price Inventory : Available to order
Loading Price
QTY