6304-2RS1NR/C3GJN
Description
6304-2RS1NR/C3GJN BALL BEARING ; POR 20MM BORE 52MM OD 15MM WD
Part # 6304-2RS1NR/C3GJN
BDI # 1260317
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
15
Other Features:
Deep Groove | Grease with Polyurea Thickener
Inch - Metric:
Metric
Outside Diameter - Inch:
2.047
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
Yes
6202VVNR
Description
6202VVNR DEEP GROOVE BALL BEARING ; 15MM BOREX35MM ODX11MM W 1-ROW
Part # 6202VVNR
BDI # 1186397
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
11
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.378
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
5871
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
3.346
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
3058
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
6306-2RS1NR/C3GJN
Description
6306-2RS1NR/C3GJN BALL BEARING ; POR 30MM BORE 72MM OD 19MM WD
Part # 6306-2RS1NR/C3GJN
BDI # 1260704
Features
Enclosure:
2 Seals
Outer Race Width - Millimeter:
19
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2684
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
5207CZZG
Description
5207CZZG ANG CONTACT BALL BRG ; 35MM BORE 72MM OD 27MM WD
Part # 5207CZZG
BDI # 662825
Features
Enclosure:
2 Seals
Inch - Metric:
Metric
Outside Diameter - Inch:
2.835
Maximum Capacity / Filling Slot:
No
Flush Ground:
No
Contact Angle:
30 Degree
Global Part Number GPN:
256140
Cage Material:
Steel
Snap Ring:
Yes
Number of Bearings:
1 (Single)