P728M30-SK

COMPARE

P728M30-SK

Description
P728M30-SK SPROCKET ; 30MM BELT WID 8MM BELT PIT 8M-30

MARTIN SPROCKET & GR

Part # P728M30-SK

BDI # 610514

Features

Pitch Diameter - Inch: 7.218
Flange Outside Diameter - Millimeter: 192.075
Inch - Metric: Metric
Outside Diameter - Inch: 7.164
Face Width - Millimeter: 31.75

Face Width - Inch: 1.25
Belt Pitch: 8 MM
Other Features: HTD Belt Style | QD Bushing | Solid Style
Global Part Number GPN: 577642
Pitch Diameter - Millimeter: 183.337

Price Inventory : Available to order
Loading Price
QTY