R6 ZZ
Description
R6 ZZ BALL BEARING ; 3/8" BORE 7/8" OD 9/32" WD SR 2 MTL SHL
Part # R6 ZZ
BDI # 15093315
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
259723
Cage Material:
Steel
Internal Clearance:
C3-Loose
Internal Special Features:
No
Snap Ring:
No
6206-2Z-N-L038
Description
6206-2Z-N-L038 DEEP GROOVE BALL BEARING ; SGL ROW 30MM ID 62MM OD 16MM WD
Part # 6206-2Z-N-L038
BDI # 1149598
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
16
Other Features:
Deep Groove | With Snap Ring Groove | Polyrex EM Grease
Inch - Metric:
Metric
Outside Diameter - Inch:
2.441
Maximum Capacity / Filling Slot:
No
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
6201 2ZNRJEM
Description
6201 2ZNRJEM DEEP GROVE BALL BEARING ; MTO 12MM BORE 32MM OD 10MM WD
Part # 6201 2ZNRJEM
BDI # 1265241
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
10
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
1.26
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
2830
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
Yes
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7.137
Inch - Metric:
Inch
Outside Diameter - Inch:
0.875
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
4003
Cage Material:
Steel
Internal Clearance:
C0-Medium
Internal Special Features:
No
Snap Ring:
No
608 2ZJEM
Description
608 2ZJEM DEEP GROOVE BALL BRG ; SR 8MMX22MMX7MM 2 METAL SHIELDS
Part # 608 2ZJEM
BDI # 21479997
Features
Enclosure:
2 Metal Shields
Outer Race Width - Millimeter:
7
Other Features:
Deep Groove
Inch - Metric:
Metric
Outside Diameter - Inch:
0.866
Maximum Capacity / Filling Slot:
No
Global Part Number GPN:
265324
Cage Material:
Steel
Internal Special Features:
No
Snap Ring:
No